HSS HAND TAP PLUG 10-32

640.811032 - UNSPSC 27112806
R637665630
HSS HAND TAP  PLUG  10-32 HSS HAND TAP  PLUG  10-32
HSS HAND TAP  PLUG  10-32

Delivery

In stock delivery from our warehouses.

Straight Flute hand Taps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter #10
Threads Per Inch 32
Thread Type UNF
Number of Flutes 4
Drill Size 21
Material High Speed Steel
Finish Bronze Oxide
Tap Type Plug
Chamfer 3 - 5 threads long

Instructions

Straight Flute taps can be used through or blind holes

Customers Also Viewed

Is Often Bought With

You Might Also Like