HSS HAND TAP PLUG 5/16-24
640.825624
- UNSPSC 27112806
0640825624961 1
0640825624961 1
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 5/16 in |
| Threads Per Inch | 24 |
| Drill Size | I |
| Number of Flutes | 4 |
| Material | High Speed Steel |
| EAN | 4068362846830 |
Instructions
Straight Flute taps can be used through or blind holes
