EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

HSS TAP BOTTOMING 1/4-28

640.721428 - UNSPSC 27112806
S123472729
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

HSS TAP  BOTTOMING 1/4-28 HSS TAP  BOTTOMING 1/4-28
HSS TAP  BOTTOMING 1/4-28

Straight Flute hand Taps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter 1/4 in
Threads Per Inch 13
Drill Size 7
Number of Flutes 4
Material High Speed Steel
Finish Bronze Oxide

Instructions

Straight Flute taps can be used through or blind holes

Is Often Bought With

You Might Also Like