HSS TAP BOTTOMING 3/8-24
640.723824
- UNSPSC 27112806
S123476069
S123476069
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 3/8 in |
| Threads Per Inch | 24 |
| Drill Size | Q |
| Number of Flutes | 4 |
| Material | High Speed Steel |
| Finish | Bronze Oxide |
Instructions
Straight Flute taps can be used through or blind holes
