HSS TAP BOTTOMING 5/16-24
640.725624
- UNSPSC 27112806
S123472581
S123472581
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 5/16 in |
| Threads Per Inch | 24 |
| Drill Size | I |
| Number of Flutes | 4 |
| Material | High Speed Steel |
| Finish | Bronze Oxide |
Instructions
Straight Flute taps can be used through or blind holes
