THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

17 Plug Taps 16 Round or Hex Die (1'' OD) SET

STT.069961 - UNSPSC 27112810
S123467859
17 Plug Taps 16 Round or Hex Die (1'' OD) SET 17 Plug Taps 16 Round or Hex Die (1'' OD) SET
17 Plug Taps 16 Round or Hex Die (1'' OD) SET

Delivery

In stock delivery from our warehouses.
0 Review(s)

17 Plug Taps 16 Round or Hex Die (1'' OD) SET — STT.069961
  • TAP SET M3-12 STARTER TAPS INC — 639.01
  • 17 Plug Taps 16 Round or Hex Die (1'' OD) SET — STT.069961
  • 17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric — STT.069964

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 40
Tool 1" Hex Die & Carbon Tap
Size-Pitch (Thread) 1/4-20 (NC),5/16-18 (NC),3/8-16 (NC),7/16-14 (NC),1/2-13 (NC),4-40 (NC),6-32 (NC),8-32 (NC),10-24 (NC),12-24 (NC), 1/4-28 (NF),5/16-24 (NF),3/8-24 (NF),7/16-20 (NF),1/2-20 (NF),10-32 (NF), 1/8-27 (NPT
Die Stock 1"
Tap Wrench #0-1/4”
T-Handle #0-1/4”, 1/4-1/2”
Pitch Gauge Standard
Screwdriver Flat

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.