THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric

STT.069964 - UNSPSC 27112810
S123457553
17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric 17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric
17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric

Delivery

In stock delivery from our warehouses.
0 Review(s)

17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric — STT.069964
  • TAP SET M3-12 STARTER TAPS INC — 639.01
  • 17 Plug Taps 16 Round or Hex Die (1'' OD) SET — STT.069961
  • 17 Plug Taps 17 Hex 40 PC Tap & Die Set Metric — STT.069964

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 40
Tool 1" Hex Die & Carbon Tap
Size-Pitch M3-0.50, M3-0.60, M4-0.70, M4-0.75, M5-0.80, M5-0.90, M6-1.00, M7-1.00, M8-1.25, M9-1.00, M9-1.25, M10-1.25, M10-1.50, M11-1.50, M12-1.50, M12-1.75, 1/8-28
Die Stock 1"
Tap Wrench #4-1/2”
T-Handle #0-1/4”, 1/4-1/2”
Pitch Gauge Metric
Screwdriver Flat

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.