TAPPING WRENCH (M1-M12) ZEBRA
657.001509
- UNSPSC 27111720
0657800150961 1
0657800150961 1
Delivery
No stock for delivery. -
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
TAPPING WRENCH (M1-M12) ZEBRA — 657.001509
- TAPPING WRENCH (M1-M12) ZEBRA — 657.001509
- TAPPING WRENCH (M12-33) ZEBRA — 657.005009
- TAPPING WRENCH (M18-42) ZEBRA — 657.006009
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M1-M12 |
| Length | 180 mm |
| Quantity | 1 |
| EAN | 4061975320766 |
Features
| Pinpoint accuracy: Precision-eroded, hardened clamping jaws with built-in guide groove. As a result of the eroding process, only minimal radii are created at the internal and external corners. The movable jaws are secured to the handle by a split pin. Thanks to this innovative type of fastening, loosening of the thread screw connections is prevented |
| Comfortable operation: Handles with a fine cross knurling ensure work even under a high degree of contamination. When used in confined spaces, a handle can be unscrewed easily |
| Safe work even using high forces: Very high load-bearing capacity compared to standard models |
| Sustainable production: Black coated handles made from steel and powder-coated tap wrench body |
