Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

TAPPING WRENCH (M12-33) ZEBRA

657.005009 - UNSPSC 27111720
0657800500961 1
TAPPING WRENCH (M12-33) ZEBRA TAPPING WRENCH (M12-33) ZEBRA
TAPPING WRENCH (M12-33) ZEBRA

Delivery

In stock delivery from our warehouses.
0 Review(s)

Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.

TAPPING WRENCH (M12-33) ZEBRA — 657.005009
  • TAPPING WRENCH (M1-M12) ZEBRA — 657.001509
  • TAPPING WRENCH (M12-33) ZEBRA — 657.005009
  • TAPPING WRENCH (M18-42) ZEBRA — 657.006009

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size M12-M33
Length 700 mm
Quantity 1
EAN 4061975320803

Features

Pinpoint accuracy: Precision-eroded, hardened clamping jaws with built-in guide groove. As a result of the eroding process, only minimal radii are created at the internal and external corners. The movable jaws are secured to the handle by a split pin. Thanks to this innovative type of fastening, loosening of the thread screw connections is prevented
Comfortable operation: Handles with a fine cross knurling ensure work even under a high degree of contamination. When used in confined spaces, a handle can be unscrewed easily
Safe work even using high forces: Very high load-bearing capacity compared to standard models
Sustainable production: Black coated handles made from steel and powder-coated tap wrench body

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.