LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

1" TCT LONGCUT STANDARD HOLESAW

630.929580 - UNSPSC 27112826
0630929580961 1
1" TCT LONGCUT STANDARD HOLESAW 1" TCT LONGCUT STANDARD HOLESAW
1" TCT LONGCUT STANDARD HOLESAW

Delivery

In stock delivery from our warehouses.

The LongCut holesaw is primarily for metalworking, such as site steel fabricators looking for an alternative to a magnetic drill or for use in drill presses on industrial cutting applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 3 flat shank for use in most battery drills and drill presses. Spring loaded for for positive core ejection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1 In
Shank 3/8 In
Max Depth 1 In
Quantity 1
EAN 4068362309403

Applications

Steel Stainless Steel Aluminum Brass Plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like