LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

1-3/16" TCT LONGCUT STANDARD HOLESAW

630.929620 - UNSPSC 27112826
0630929620961 1
1-3/16" TCT LONGCUT STANDARD HOLESAW 1-3/16" TCT LONGCUT STANDARD HOLESAW
1-3/16" TCT LONGCUT STANDARD HOLESAW

Delivery

In stock delivery from our warehouses.

The LongCut holesaw is primarily for metalworking, such as site steel fabricators looking for an alternative to a magnetic drill or for use in drill presses on industrial cutting applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 3 flat shank for use in most battery drills and drill presses. Spring loaded for for positive core ejection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1-3/16 In
Shank 3/8 In
Max Depth 1 In
Quantity 1
EAN 4068362309434

Applications

Steel Stainless Steel Aluminum Brass Plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like