LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

2-1/8" TCT LONGCUT STANDARD HOLESAW

630.929770
0630929770961 1
2-1/8" TCT LONGCUT STANDARD HOLESAW 2-1/8" TCT LONGCUT STANDARD HOLESAW
2-1/8" TCT LONGCUT STANDARD HOLESAW

The LongCut holesaw is primarily for metalworking, such as site steel fabricators looking for an alternative to a magnetic drill or for use in drill presses on industrial cutting applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 3 flat shank for use in most battery drills and drill presses. Spring loaded for for positive core ejection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 2-1/8 In
Shank 3/8 In
Max Depth 1 In
Quantity 1
EAN 4068362309533

Applications

Steel Stainless Steel Aluminum Brass Plastic

Is Often Bought With

You Might Also Like