9/16" TCT LONGCUT STANDARD HOLESAW
630.929510
- UNSPSC 27112826
0630929510961 1
0630929510961 1
Delivery
No stock for delivery. -
The LongCut holesaw is primarily for metalworking, such as site steel fabricators looking for an alternative to a magnetic drill or for use in drill presses on industrial cutting applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 3 flat shank for use in most battery drills and drill presses. Spring loaded for for positive core ejection.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 9/16 In |
| Shank | 3/8 In |
| Max Depth | 1 In |
| Quantity | 1 |
| EAN | 4068362309335 |
Applications
Steel
Stainless Steel
Aluminum
Brass
Plastic
