LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

1" TCT SPEEDCUT IMPACT HOLESAW

630.929180 - UNSPSC 27112826
0630929180961 1
1" TCT SPEEDCUT IMPACT HOLESAW 1" TCT SPEEDCUT IMPACT HOLESAW
1" TCT SPEEDCUT IMPACT HOLESAW

Delivery

In stock delivery from our warehouses.

The SpeedCut Hole Saw is perfect for working on stainless steel, construction steel, truck chassis, and electrical applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 1/4" impact shank for use in impact drivers and battery drills. Spring loaded for for positive core ejection.

1" TCT SPEEDCUT IMPACT HOLESAW — 630.929180
  • 9/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929110
  • 5/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929120
  • 11/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929130
  • 3/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929140
  • 13/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929150
  • 7/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929160
  • 15/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929170
  • 1" TCT SPEEDCUT IMPACT HOLESAW — 630.929180
  • 1-1/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929190
  • 1-1/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929200
  • 1-3/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929210
  • 1-1/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929220
  • 1-3/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929240
  • TCT SPEEDCUT SPARE CENTER DRILL - IMPACT — 630.929250

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1 In
Shank 1/4 in
Max Depth 3/16 in
Quantity 1
EAN 4068362309304

Applications

Steel Stainless Steel Aluminum Brass Plastic

Customers Also Viewed

Is Often Bought With

You Might Also Like