11/16" TCT SPEEDCUT IMPACT HOLESAW
630.929130
- UNSPSC 27112826
0630929130961 1
0630929130961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
The SpeedCut Hole Saw is perfect for working on stainless steel, construction steel, truck chassis, and electrical applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 1/4" impact shank for use in impact drivers and battery drills. Spring loaded for for positive core ejection.
11/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929130
- 9/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929110
- 5/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929120
- 11/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929130
- 3/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929140
- 13/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929150
- 7/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929160
- 15/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929170
- 1" TCT SPEEDCUT IMPACT HOLESAW — 630.929180
- 1-1/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929190
- 1-1/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929200
- 1-3/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929210
- 1-1/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929220
- 1-3/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929240
- TCT SPEEDCUT SPARE CENTER DRILL - IMPACT — 630.929250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 11/16 In |
| Shank | 1/4 in |
| Max Depth | 3/16 in |
| Quantity | 1 |
| EAN | 4068362309229 |
Applications
Steel
Stainless Steel
Aluminum
Brass
Plastic
Review(s)
Product not yet rated.
