5/8" TCT SPEEDCUT IMPACT HOLESAW
630.929120
- UNSPSC 27112826
0630929120961 1
0630929120961 1
Delivery
In stock delivery from our warehouses.
The SpeedCut Hole Saw is perfect for working on stainless steel, construction steel, truck chassis, and electrical applications! TCT (tungsten carbide teeth) drill up to 30% faster and last 10X times longer than bi-metal Holesaws. 1/4" impact shank for use in impact drivers and battery drills. Spring loaded for for positive core ejection.
5/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929120
- 9/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929110
- 5/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929120
- 11/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929130
- 3/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929140
- 13/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929150
- 7/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929160
- 15/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929170
- 1" TCT SPEEDCUT IMPACT HOLESAW — 630.929180
- 1-1/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929190
- 1-1/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929200
- 1-3/16" TCT SPEEDCUT IMPACT HOLESAW — 630.929210
- 1-1/4" TCT SPEEDCUT IMPACT HOLESAW — 630.929220
- 1-3/8" TCT SPEEDCUT IMPACT HOLESAW — 630.929240
- TCT SPEEDCUT SPARE CENTER DRILL - IMPACT — 630.929250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 5/8 In |
| Shank | 1/4 in |
| Max Depth | 3/16 in |
| Quantity | 1 |
| EAN | 4068362309212 |
Applications
Steel
Stainless Steel
Aluminum
Brass
Plastic
