
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Thread Diameter | M10 |
| Pitch | 1.5 mm |
| Insert Length (mm) | 22 mm |
| Compatible Drill | 13/32 In |
| Compatible Drill Diameter | 0.406 In |
| Minimum Counterbore Diameter | 0.500 In |
| Minimum Counterbore Depth | 0.085 In |
| Major Tap Diameter | 0.474 In |
| EAN | 4068362887901 |