THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

DECODER FOR LED LIGHT 9005/9006/9012/H10

720.771040 - UNSPSC 39111500
0720771040961 2
DECODER FOR LED LIGHT 9005/9006/9012/H10 DECODER FOR LED LIGHT 9005/9006/9012/H10
DECODER FOR LED LIGHT 9005/9006/9012/H10

Delivery

In stock delivery from our warehouses.
0 Review(s)

DECODER FOR LED LIGHT 9005/9006/9012/H10 — 720.771040
  • DECODER FOR LED LIGHT 9005/9006/9012/H10 — 720.771040
  • DECODER FOR LED LIGHT H1 & H3 — 720.771041
  • DECODER FOR LED LIGHT H7 — 720.771042
  • DECODER FOR LED LIGHT H8/H9/H11 — 720.771043
  • DECODER FOR LED LIGHT H13 — 720.771044
  • DECODER FOR LED LIGHT H4 — 720.771045
  • DECODER FOR LED LIGHT 9004/9007 — 720.771046

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Model 9005/9006/9012/H10
Nominal Voltage 12 V
Power rating 90 W
EAN 4045989079339

Warranty

1-year limited warranty covering manufacturing defects only

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.