1156DC - S8 DC BA15d 12.8V 2.1A 32CP
720.1156DC
- UNSPSC 25172901
0720115640961 10
0720115640961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12.8 V |
| Wattage | 26.88 W |
| Bulb Number | 1156DC |
| Bulb Shape | S-8 |
| Candle Power | 32 MSCP |
| Average rated life | 1200 |
| Bulb Finish | Clear |
| EAN | 4099618473036 |
