
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:03 AM.
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| Max. Height | 276mm (10.9in) |
| Min Height | 154mm (6.1in) |
| Width | 42mm (1.7in) |
| Depth | 30mm (1.2in) |
| Charging Time | 3.5 hours via USB cable / 5.5 hours via charging pad |
| Lumens | 70-700 |
| Run Time | 2-4 hrs |
| IP Protection Class | IP54 |
| EAN | 4099618787935 |
| Brightness levels: Main light: 70-700 lumens, stepless dimmable | Spot light: 100 lumens |
| Switch sequence: Spot light / main light / off |
| Main light with dimming function: Press and hold the button, the light flashes briefly when the lowest and highest levels are reached |
| The lamp can either be charged via the USB-C cable or the wireless charging pad. Charging time: approx. 3.5 hours via USB cable / approx. 5.5 hours via charging pad |
| Slim light head for narrow places - 9mm thickness |
| Built-in hook and magnet on lamp base |
| Li-Po: 3.7 V, 62 Wh, 2,600 mAh, 50g |