
10 pieces in stock at Vaughan, ON as of 11:39 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 11:39 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Lumen Output | 350 (Main Light) + 100lm (Spotlight) |
| Number of LED’s | 40 LED main light + 1 LED spotlight |
| Charging Indicator LED’s | 4 x LED Green (remaining charge/charge status indicator) |
| Min/Max Luminous Period | 2.5h - 5.5h |
| Charging Time | 3.5h |
| Impact Resistance | IK07 |
| IP Protection | IP 54 |
| Rechargeable Battery Capacity | 2600mAh |
| Nominal Voltage | 3.7 V |
| Connection Type | USB-C |
| Length (mm) | 48 mm |
| Width (mm) | 30 mm |
| Height (mm) | 207 mm |
| Temperature Use Range | -10 to 40 °C |
| EAN | 4099618783579 |
| Rechargeable LED hand-held lamp with USB-C connection |
| The handle is 180°rotatable with magnet at bottom side and hook at top side |
| Equipped with 2 LEDs-Spot and front with memory function |
| LED indicator for the battery status |
| Includes USB-A/USB-C charging cable |
Product not yet rated.