
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Heigh x Width x Depth | 510 x 177 x 25 mm |
| Charging Time | 2.5 hrs via USB cable |
| Lumens | 100 lm |
| Run Time | 2-6 hrs |
| IP Protection Class | IP65 |
| Impact Protection Class | IK05/IK09 |
| Nominal Voltage | 3.7V/DC |
| EAN | 4068362634529 |
| Brightness levels: Main light: 30-100 lumens. |
| Switch sequence: Main light low / main light high / off. |
| Extendable up to 510mm – perfect for illuminating tight, hard to reach spaces. |
| Main light head easily pivots and is magnetic for dual function as a pickup tool. |
| Charging Indicator (Green Blinking – Charging; Green: Full Charge) |
| Slim light profile for narrow places. |
| USB-C Charging |