
5 pieces in stock at Vaughan, ON as of 1:04 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Length | 1.2m (3'-11") |
| Min./Max Nominal Voltage | 5 / 5V/DC |
| Cable End 1 | USB A (Male) |
| Cable End 2 | Micro USB (male) |
| Colour | Black |
| EAN | 4056807283142 |
| Used for battery charging and data syncing |
| High quality material |