
3 pieces in stock at Vaughan, ON as of 1:59 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 1:59 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 1m (3'-3") |
| Min./Max Nominal Voltage | 5 / 5V/DC |
| Cable End 1 | USB A (Male) |
| Cable End 2 | USB-C Male |
| Colour | Black |
| EAN | 4062856081585 |
| Used for battery charging and data syncing |
| High quality material |