ERGO POWER ENGINE HOOD LIGHT
827.940751
- UNSPSC 39111610
0827940751961 1
0827940751961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 2:01 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 2:01 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Application | Suitable for hoods 110 -190 cm wide |
| Luminous Flux (High) | 1000 lm |
| Luminous Flux (Low) | 500 lm |
| Luminous Period (High) | 3 h |
| Luminous Period (Low) | 6 h |
| Charging Time | 5.5 h |
| IP Protection | IP 65 |
| EAN | 4056807389837 |
Features
| Suitable for hoods 110 -190 cm wide |
| 32 LED's, 10 W |
| Two different light levels |
| Battery charging status |
| Latest lithium-ion battery technology |
| Short charging time |
| Long light duration |
