
Temporarily out of stock in Vaughan, ON as of 8:25 AM.
8 pieces in stock at Mississauga, ON as of 8:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 129 mm |
| Head Size | 35 mm |
| Body Diameter | 30 mm |
| Weight | 113 g |
| EAN | 4056807522548 |
| 800 lumens on high setting |
| Spotlight & wide angle flood/area light |
| 6 Modes – including strobe & S.O.S |
| Tactical grip and tap to change tail switch |
| Made from aircraft-grade aluminum |
| Long-lasting hard anodized anti-abrasive finish |
| Reverse polarity protection—guards against improper battery installation |
| Tactical style bludgeon tip for self-defense |
| 11 hr on low light with 18650 battery |
| Waterproof design |
| Pocket clip included |
| Anti-roll body design |
| Deep knurling for proper gripping |
| 2600 mAh 18650 rechargeable Li-ion battery & sleeve |
| Can also be powered using (3) AAA batteries (not included) |
| The WTL can be used for a wide array of activities including camping, hunting, hiking, police, military, workshop repair, and daily use. |
| It eliminates the tunnel vision you get with a traditional flashlight and allows you to utilize your peripheral vision. |
| The broader range of light greatly increases your field of view by illuminating objects, or even dangerous situations, that otherwise would have been left in the shadows. |