
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Heigh x Width x Depth | 128 x 17 x 23 mm |
| Charging Time | 2.5 hrs via USB cable |
| Lumens | 100 lm |
| Run Time | 3 hrs |
| IP Protection Class | IP20 |
| Impact Protection Class | IK07 |
| Nominal Voltage | 3.7V/DC |
| EAN | 4068362659416 |
| Brightness levels: Main light: 395-405nm UV| Spot light: 100 lumens LED. |
| Switch sequence: Spotlight / main light / off. |
| Compact with integrated magnetic pocket clip. |
| Charging Indicator (Green Blinking – Charging; Green: Full Charge) |
| Slim light profile for narrow spaces. |
| USB-C Charging |