
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Heigh x Width x Depth | 1200 x 142 x 142 mm |
| Charging Time | 5.5 hrs via direct plug-in charger |
| Lumens | 600-6000 lm |
| Run Time | 2-16 hrs |
| IP Protection Class | IP65 |
| Impact Protection Class | IK07 |
| Nominal Voltage | 14.8V/DC |
| EAN | 4068362605505 |
| Brightness levels: Main light: 600-6000 lumens. |
| 4 light levels with memory function: 10 % (600 lm/16 h), 20 % (1,200 lm/8 h), 40 % (2,400 lm/4 h), and 100 % (6,000 lm/2 h) |
| 5 colour temperatures: 2,700 K, 3,500 K, 4,500 K, 5,500 K and 6,500 K |
| 90Deg. swivelling and 330Deg. rotating lamp heads. |
| Residual capacity/state-of-charge indicator. |
| For indoor and outdoor use (dry environments only, -10 to 40 DegC) |