ERGO POWER PEN-5W-150LM
827.500023
- UNSPSC 39111610
0827500023961 1
0827500023961 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 6:39 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 6:39 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Main Light | 150 lumen |
| Spot Light | 70 lumen |
| Main Bulb | 5W COB LED, 6000K, CRI=70 |
| Spot Light Bulb | 1W LED, 6000K, CRI=70 |
| Battery | 3.7V, 800 mAh Li-ion |
| Switch Mode | Top light – Main light - OFF |
| Operation / Storage Temperature | -10° to +40°C |
| Charging Time | Approx. 2.5 hrs |
| Discharging Time | Approx. 3 hrs (main light); approx : 6 hrs (Spot Light) |
| EAN | 4056807232409 |
Features
| Exclusive Würth design |
| Durable aluminum slim housing design |
| 6 + 1 COB LED lights |
| High power flood & Spot light options |
| Rechargeable with Micro USB |
| Strong magnet on pocket clip |
Benefits & Advantage
| Extremely high output and intensity |
| Wide flood light angle |
| Better visibility and coverage |
| Flashlight function |
| Longer-lasting rechargeable battery |
| Convenient and easy to use |
