ERGO POWER PEN+

827.940333 - UNSPSC 39111610
0827940333961 1
ERGO POWER PEN+ ERGO POWER PEN+
ERGO POWER PEN+

Delivery

In stock delivery from our warehouses.
0 Review(s)

LED pen lamp with wireless charging via ERGOPOWER PAD

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

11 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Lumen Output 0-250 (Main Light) + 70lm (Spotlight)
Number of LED’s 1 x COB LED main light (Front) , 1 x LED torch light (Top)
Charging Indicator LED’s 3 x LED Green (remaining charge/charge status indicator
Colour temperature 6500 k
Min/Max Luminous Period (Main Light) 1.5 - 3hrs
Durée d’éclairage min./max. (Projecteur) 4 h
Temps de charge 2 h
Impact Resistance IK07
IP Protection IP54
Capacité de la pile rechargeable Li-Ion - 1050 mAh
Nominal Voltage 3.7 V/DC
Connection Type USB type C
Min/Max Operating Temperature -10 to 40°C
Charging Min/Max Temperature 5 to 30°C
L X W X H 192 x 30 x 22mm
EAN 4065233001336

Features

Ultra slim design perfect, ideally suited for hard-to-reach areas
Utilizes the latest lithium-ion battery technology for long-lasting performance and short charging times
Powerful magnets on the base and back of light
Includes powerful main light and top position spotlight

Notices

Wireless charging pad sold separately 827.940091

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.