
6 pieces in stock at Vaughan, ON as of 6:50 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 6:50 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Luminous Flux (High) | 1000 lm |
| Luminous Flux (Low) | 500 lm |
| Luminous Period (High) | 3 hr |
| Luminous Period (Low) | 6 hr |
| Nominal Voltage | 5V/DC |
| Rechargeable Battery | Li-Poly |
| EAN | 4062856097166 |
| COB LED light source |
| Two light modes |
| Strong magnets at stand |
|
5584.716198
|
WM TROLLEY
|
qty 1 |