THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

INCANDESCENT BULLSEYE MARKER LAMPS AMBER

812.420869 - UNSPSC 25172901
0812420869961 1
INCANDESCENT BULLSEYE MARKER LAMPS AMBER INCANDESCENT BULLSEYE MARKER LAMPS AMBER
INCANDESCENT BULLSEYE MARKER LAMPS AMBER
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 4 in
Width 2 in
Height 1 in
Colour Amber
Mounting 3 in
Function Clearance marker
Amp Draw 0.7 Amp
SAE P3
EAN 4068362664564

Features

High impact molded bodies with replaceable snap-on lens
Meet all FMVSS108 DOT and MOT CMVSS108 safety standards
White ABS body
Acrylic lens
Mounting: 3" centre
12V applications

Notices

In polycarbonate housing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.