
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Red/Amber |
| Number of Diodes | 24 Red, 24 Amber, 2 Marker |
| Length | 2.38" |
| Width | 4.75" |
| Height | 5" |
| Function | Turn Signal / Park / Tail / Side Reflector |
| Voltage | 12V DC |
| SAE | S2T2I6P / AP2 |
| EAN | 4099618802751 |