PLUG ADAPT DBL CON STRGHT PLUG WEAPRF 3PIN
812.420701
- UNSPSC 25172901
0812420701961 1
0812420701961 1
Delivery
In stock delivery from our warehouses.
Contact Pigtails
PLUG ADAPT DBL CON STRGHT PLUG WEAPRF 3PIN — 812.420701
- 3 PIN DBL CONTACT PIGTAIL STRAIGHT - WEATHERPROOF — 812.420248
- SNG CONTACT PIGTAIL RT PVC ANG — 812.420249
- DBL CONTACT PIGTAIL RT PVC ANG — 812.420250
- DBL CONTACT PIGTAIL ST PVC PLG — 812.420251
- Single contact pigtail Right Angle Plug w/ 2 bulle — 812.420265
- PLUG ADAPT DBL CON STRGHT PLUG WEAPRF 3PIN — 812.420701
- PLGCON STRGHT 4 PIN WEATHERPROOF — 812.615204
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Straight Plug |
| Style | Adaptor |
| Length | 6 in |
| End | 3-Pin |
| EAN | 4099618931093 |
Features
Zinc plated copper contacts
