GROMMET 4" ROUND CLOSED BACK
812.420247
- UNSPSC 31162401
0812420247961 1
0812420247961 1
Delivery
In stock delivery from our warehouses.
PVC Grommets
GROMMET 4" ROUND CLOSED BACK — 812.420247
- GROMMET 2.5" ROUND OPEN BACK — 812.420240
- GROMMET 2.5" ROUND CLOSED BACK* — 812.420241
- GROMMET 2" ROUND OPEN BACK — 812.420242
- GROMMET 2" ROUND CLOSED BACK* — 812.420243
- GROMMET OVAL LAMPS 6 1/2" OPEN — 812.420244
- GROMMET OVAL 6 1/2" CLOSED — 812.420245
- GROMMET 4" ROUND OPEN BACK — 812.420246
- GROMMET 4" ROUND CLOSED BACK — 812.420247
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PVC |
| Style | Round |
| Compatible Lamp Size | 4 in |
| Type | Closed back |
| Diameter | 5-1/4 in |
| Suggested Hole Diameter | 4-1/2 in |
| EAN | 4045989617005 |
