GROMMET OVAL 6 1/2" CLOSED
812.420245
- UNSPSC 31162401
0812420245961 1
0812420245961 1
Delivery
No stock for delivery. -
PVC Grommets
GROMMET OVAL 6 1/2" CLOSED — 812.420245
- GROMMET 2.5" ROUND OPEN BACK — 812.420240
- GROMMET 2.5" ROUND CLOSED BACK* — 812.420241
- GROMMET 2" ROUND OPEN BACK — 812.420242
- GROMMET 2" ROUND CLOSED BACK* — 812.420243
- GROMMET OVAL LAMPS 6 1/2" OPEN — 812.420244
- GROMMET OVAL 6 1/2" CLOSED — 812.420245
- GROMMET 4" ROUND OPEN BACK — 812.420246
- GROMMET 4" ROUND CLOSED BACK — 812.420247
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | PVC |
| Style | Oval |
| Type | Closed back |
| Length | 7-3/8 in |
| Width | 3-1/8 in |
| Suggested Hole Diameter | 6-1/2 x 2-1/2 in |
| EAN | 4045989617456 |
