
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Function | Function: Stop / Turn / Tail / License / Rear & Side Reflector / Marker |
| SAE | AIS2T2 / AP2 / L |
| Voltage | 12V DC |
| LED | 1 Tail / 2 Marker / 2 License |
| Dimension (L x W x D) | 5.25” x 4.5” x 1.88” |
| Mounting hole | 2" centre |
| Stud Size | 0.25" |
| Amp Draw | 0.14 / 0.18 |
| Material | Sealed acrylic lens & ABS housing |
| EAN | 4065746504393 |
| For vehicles over 80” |
| Must be installed with watertight connection to prevent electrical short in the lamp |