
2 pieces in stock at Mississauga, ON as of 10:19 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Amber |
| Number of Diodes | 4 |
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 7/8 in |
| Function | Clearance Marker |
| Voltage | 12 |
| Amp Draw | 0.07 Amp |
| SAE | P2PC |
| EAN | 4045989780716 |
| Come with base mount, hotwire and built-in ground |
| Quick installation without pigtail |
| Polycarbonate lens and body |
| Epoxy encapsulated circuit board |
| Zinc plated steel contacts |
| 12V applications |