
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Red |
| Number of Diodes | 7 |
| Length | 4" |
| Width | 0.75" |
| Height | 1.38" |
| Function | Clearance Marker |
| Voltage | 12V DC |
| SAE | P2 |
| EAN | 4099618922862 |
| Come with base mount, hotwire and built-in ground |
| Quick installation without pigtail |
| Polycarbonate lens and body |
| Epoxy encapsulated circuit board |
| Zinc plated steel contacts |
| 12V applications |