LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO

812.421105 - UNSPSC 25172901
0812421105961 1
SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO
SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO

Delivery

In stock delivery from our warehouses.

4 Diode Series

SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO — 812.421105
  • SIDE MARKER LGT LED 1X4" MARKER LAMP AMBER 4 DIO — 812.420104
  • SIDE MARKER LIGHT LED SLIM LINE MARKER LAMP AMBER — 812.420280
  • SIDE MARKER LIGHT LED SLIM LINE MARKER LAMP RED — 812.420281
  • LED CLEARANCE MARKER LAMP 4 DIODE RED — 812.420717
  • LED CLEARANCE MARKER LAMP 4DIODE AMBER — 812.420866
  • SIDE MARKER LGHT LED 1X4" MARKER LAMP RED 4 DIO — 812.421105

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Red
Number of Diodes 4
Length 4"
Width 1.25"
Height 0.88"
Function Clearance Marker
Voltage 12V DC
SAE P2PC
EAN 4099618926532

Features

Come with base mount, hotwire and built-in ground
Quick installation without pigtail
Polycarbonate lens and body
Epoxy encapsulated circuit board
Zinc plated steel contacts
12V applications

Customers Also Viewed

Is Often Bought With

You Might Also Like