
2 pieces in stock at Mississauga, ON as of 1:26 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Red |
| Number of Diodes | 24 |
| Diameter | 4-1/4 in |
| Height | 1 in |
| Mounting Clearance | 1-3/8 in |
| Function | Stop / Turn / Tail |
| Voltage | 12 |
| Amp Draw | 18 mA / 272 mA |
| SAE | STI |
| EAN | 4045989616824 |
| Long service life, as maintenance-free |
| No bulb change necessary |
| Very low power consumption |
| Hermetically sealed |
| Resists road dirt, dust and moisture |
| Solid state circuit boards |
| LEDs provide 100,000 hour lifetime rating |
| Meets or exceeds DOT FMVSS 108 |
| Will fit Grote grommets |
| Polycarbonate body and lens |
| Zinc plated steel contacts |
| Epoxy coated circuit board |