LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER

812.420223 - UNSPSC 25172901
0812420223961 1
4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER 4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER
4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER

Delivery

In stock delivery from our warehouses.

Round LED Lamps

4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER — 812.420223
  • 4" ROUND LED BACK UP LAMP 24 DIODE CLEAR WHITE — 812.420220
  • 4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER — 812.420223
  • 4" ROUND LED STOP/TURN/TAIL LIGHT 24 DIODE RED — 812.420224
  • 4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED — 812.461011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Amber
Number of Diodes 24
Diameter 4-1/4 in
Height 1 in
Mounting Clearance 1-3/8 in
Function Signal / Park
Voltage 12
Amp Draw 23 mA / 400 mA
SAE IP
EAN 4045989616817

Features

Long service life, as maintenance-free
No bulb change necessary
Very low power consumption
Hermetically sealed
Resists road dirt, dust and moisture
Solid state circuit boards
LEDs provide 100,000 hour lifetime rating
Meets or exceeds DOT FMVSS 108
Will fit Grote grommets

Benefits & Advantage

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy coated circuit board

Customers Also Viewed

Is Often Bought With

You Might Also Like