THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED

812.461011 - UNSPSC 25172901
0812461011961 1
4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED 4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED
4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED

Round LED Lamps

4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED — 812.461011
  • 4" ROUND LED BACK UP LAMP 24 DIODE CLEAR WHITE — 812.420220
  • 4 1/4 ROUND LED STOP/TURN TAIL LGT 24 DIODE AMBER — 812.420223
  • 4" ROUND LED STOP/TURN/TAIL LIGHT 24 DIODE RED — 812.420224
  • 4" RND LED STOP/TURN/TAIL LIGHT 24 DIODE CLR/RED — 812.461011

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Red
Lens Colour Clear
Number of Diodes 24
Diameter 4-1/4 in
Height 1 in
Mounting Clearance 1-3/8 in
Function Stop / Turn / Tail
Voltage 12
Amp Draw 18 mA / 212 mA
SAE STI
EAN 4050641670229

Features

Long service life, as maintenance-free
No bulb change necessary
Very low power consumption
Hermetically sealed
Resists road dirt, dust and moisture
Solid state circuit boards
LEDs provide 100,000 hour lifetime rating
Meets or exceeds DOT FMVSS 108
Will fit Grote grommets

Benefits & Advantage

Polycarbonate body and lens
Zinc plated steel contacts
Epoxy coated circuit board

Is Often Bought With

You Might Also Like