Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER

812.420235 - UNSPSC 25172901
0812420235961 1
OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER
OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER

Delivery

In stock delivery from our warehouses.

LED Oval Stop/Turn Tail Light - 10 Diode

OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER — 812.420235
  • OVAL STOP/TURN TAIL LIGHT 10 DIODE AMBER — 812.420235
  • OVAL STOP/TURN TAIL LIGHT 10 DIODE RED — 812.420236

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
LED Colour Amber
Number of Diodes 10
Length 6.5 in
Width 2.25 in
Height 0.75 in
Mounting Clearance 1.5 in
Function Signal/Park
Voltage 12V DC
Amp Draw 0.01/0.41
SAE 16S9(3)T
EAN 4065233043572

Features

Uses standard 3-prong plug
Material: Acrylic Lens & ABS Base
Mounting: to use with: • Grommet: 812.420244 or 812.420245 • Pigtail: 812.420251 or 812.420250
Unit Weight: 164g

Customers Also Viewed

Is Often Bought With

You Might Also Like