Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

INLGHT-LED 18"X5-3/4" MOT SEN LED DOME

9501.020712 - UNSPSC 25172901
9501020712990 1
INLGHT-LED 18"X5-3/4" MOT SEN LED DOME INLGHT-LED 18"X5-3/4" MOT SEN LED DOME
INLGHT-LED 18"X5-3/4" MOT SEN LED DOME

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Cool White
Number of Diodes 12
Length 18.2"
Width 5.75"
Height 1"
Function Utility/Dome
Voltage 10V-30V DC
Raw Lumens 2,400
EAN 4099618931758

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.