SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT

812.450402 - UNSPSC 39111611
0812450402961 1
SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT
SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT

Delivery

In stock delivery from our warehouses.

ULTRA Series LED Performance Flood Light

35.00 Promo Price : $35.00 $65.44
Units/package: 1
SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT — 812.450402
  • SQUARE ULTRA SERIES LED PERFORMANCE FLOOD LIGHT — 812.450402
  • ROUND ULTRA SERIES LED PERFORMANCE FLOOD LIGHT — 812.450403

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Effective Lumens 2,200
Raw Lumens 3,600
Dimensions 2.75 x 2.75 x 1.5 inches (W x H x D)
LED 4 x 6W OSRAM
Voltage 10V to 30V
Unit Weight 301g
Amp Draw 2.5 @ 12V
EAN 4065233043640

Features

ETM (Electronic Thermal Management)
Material: Polycarbonate Lens, Chrome Housing, Adjustable Stainless-Steel Bracket

Customers Also Viewed

Is Often Bought With

You Might Also Like