
2 pieces in stock at Mississauga, ON as of 5:16 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Effective Lumens | 2,200 |
| Raw Lumens | 3,600 |
| Dimensions | 3 x 1.5 inches (Diameter x D) |
| LED | 4 x 6W OSRAM |
| Voltage | 10V to 30V |
| Unit Weight | 286g |
| Amp Draw | 2.5 @ 12V |
| EAN | 4065233043657 |
| ETM (Electronic Thermal Management) |
| Material: Polycarbonate Lens, Chrome Housing, Adjustable Stainless-Steel Bracket |