Retractable Cord Reels Heavy-duty 14 GA 50' 3-Outlet
969.0700283
- UNSPSC 26121635
S123463649
S123463649
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)
Units/package: 1 Maximum Quantity: 20 Pkg(s)
Retractable Cord Reels Heavy-duty 14 GA 50' 3-Outlet — 969.0700283
- Retractable Cord Reel LED Work Light 16/3 AWG 50' — 969.0700260
- Retractable Cord Reels Heavy-duty 14 GA 50' 3-Outlet — 969.0700283
- Retractable Cord Reels Heavy-duty 12 GA 50' 3-Outlet — 969.0700284
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:11 PM.
Product Details
| Attribute | Value |
|---|---|
| Technical attribute | 50 Ft |
| UL/cUL/cETLus | UL/cUL approval |
| Material | Vinyl |
| Cord Gauge | 14/3 |
| Type | SJTW |
| Number of outlets | 3 |
| Colour | Yellow |
| Temperature | -40°C/F to 60°C (140°F) |
| Amperage | 15 |
| Voltage | 300 |
| Plug type | 5-15P |
| Receptacle type | 5-15R |
| Watts | 1625 |
| EAN | 4065746643795 |
