10/3 SJTW Black Extension Cord Lighted End 50'
969.0500352
- UNSPSC 26121536
S123458764
S123458764
Clearance
Delivery
No stock for delivery. -
10/3 SJTW Black Extension Cord Lighted End 50' — 969.0500352
- 12/3 Adapter 3 Outlet Lighted Ends 2' — 969.0400090
- 12/3 GFCI Adapter Power Block 15 Amp In-Line — 969.0400105
- 10/3 SJTW Black Extension Cord Lighted End 50' — 969.0500352
- YELLOW HD LIGHTED EXTENSION CORD 10/3 50' — 969.525100
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 25' — 969.525120
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525123
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525124
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525126
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525127
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 100' — 969.525128
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525140
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525141
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 100' — 969.525142
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525144
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 14/3 100' — 969.525145
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:24 AM.
Product Details
| Attribute | Value |
|---|---|
| Technical attribute | 50 Ft |
| UL/cUL/cETLus | UL/cUL approval |
| Material | Vinyl |
| Cord Gauge | 10/3 |
| Type | SJTW |
| Number of outlets | 1 |
| Colour | Black |
| Temperature | -40°C/F to 60°C (140°F) |
| Amperage | 20 |
| Voltage | 300 |
| Plug type | 5-20P |
| Receptacle type | 5-20R |
| Watts | 2500 |
