XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100'
969.525125
- UNSPSC 26121536
S123460519
S123460519
Clearance
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 19 Pkg(s)
Units/package: 1 Maximum Quantity: 19 Pkg(s)
XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
- 12/3 Adapter 3 Outlet Lighted Ends 2' — 969.0400090
- 12/3 GFCI Adapter Power Block 15 Amp In-Line — 969.0400105
- YELLOW HD LIGHTED EXTENSION CORD 10/3 50' — 969.525100
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 25' — 969.525120
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 50' — 969.525121
- YELLOW TRPL TAP LGHT PLUG EXTENSION CORD 12/3 100' — 969.525122
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525123
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525124
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 12/3 100' — 969.525125
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 25' — 969.525126
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 50' — 969.525127
- YELLOW HD LIGHTED PLUG EXTENSION CORD 12/3 100' — 969.525128
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525140
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525141
- ORANGE MD LIGHTED PLUG EXTENSION CORD 14/3 100' — 969.525142
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 25' — 969.525143
- XTREM WEATHER LIGHTED PLUG EXTENSION CORD 14/3 50' — 969.525144
- XTREM WEATHER LIGHTD PLUG EXTENSION CORD 14/3 100' — 969.525145
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Technical attribute | 100 Ft |
| UL/cUL/cETLus | UL/cUL listed |
| Material | TPE (thermo-plastic elastomer) |
| Cord Gauge | 12/3 |
| Type | SJEOOW |
| Number of outlets | 1 |
| Colour | Blue |
| Temperature | -70°C(-94°F) to 105°C (221°F) |
| Amperage | 15 |
| Voltage | 125 |
| Plug type | 5-15P |
| Receptacle type | 5-15R |
| Watts | 1875 |
| EAN | 4065746643771 |
